Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skimmers & Strainers

96 Results
Wire Mesh Strainers

Wire Mesh Strainers

CompareImageBrandDescriptionDiameterPackage QuantityModel #Price
Alegacy S8198 - Stainless Steel Double Mesh Strainer - 8" Medium
Alegacy
Medium Double Mesh Strainer
8 in
12
WBB344033$17.50
Alegacy 9196 - Single Mesh Strainer, 7 1/4", Medium
Alegacy
Medium Single Mesh Strainer
7-1/4 in
12
WBB343954$10.50
Alegacy S9200 - Stainless Steel Double Mesh Strainer, 12" Heavy Duty
Alegacy
Heavy Duty Double Mesh Strainer
12 in
6
WBB344282$53.95
Alegacy S9198 - Stainless Steel Single Mesh Strainer, 8" Medium
Alegacy
Medium Single Mesh Strainer
8 in
12
WBB344027$11.00
Winco MST-14D Medium Double Mesh, 14" Diameter, Stainless Steel - Pkg Qty 6
Winco
Medium Double Mesh
14 in
6
WBB1359187$52.95 ea.
Winco MSB-08M Medium Mesh, 8" Diameter, Stainless Steel - Pkg Qty 12
Winco
Medium Mesh
8 in
12
WBB1358808$7.00 ea.
Alegacy S9195 - Stainless Steel Single Mesh Strainer, 6 1/4" Medium
Alegacy
Medium Single Mesh Strainer
6-1/4 in
12
WBB344025$10.25
Alegacy S9093 - Stainless Steel Single Mesh Strainer, 4 3/4", Fine
Alegacy
Fine Single Mesh Strainer
4-3/4 in
12
WBB343962$6.40
Winco MSS-6F Strainer, 6" Diameter, Stainless Steel - Pkg Qty 24
Winco
Strainer
6 in
24
WBB1359036$3.58 ea.
Winco MSH-5 Single Mesh, 5-1/2" Diameter, Stainless Steel - Pkg Qty 12
Winco
Single Mesh
5-1/2 in
12
WBB1358852$5.90 ea.
Showing 1-10 of 52 results
China Caps/Bouillon Strainers

China Caps/Bouillon Strainers

Colanders

Colanders

Showing 1-10 of 13 results
Spaghetti Strainers

Spaghetti Strainers

Skimmers

Skimmers

Showing 1-10 of 17 results
Salad Spinner Accessories

Salad Spinner Accessories