Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CC10F - China Cap Strainer, 10" Deep Cone, 1/16" Perforations, Stainless
See all 32 items in product family

American Metalcraft CC10F - China Cap Strainer, 10" Deep Cone, 1/16" Perforations, Stainless

Item #: WBB551232

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($110.85)

Price: $36.95
Product Information
Customer Review
Product Q&A
China Cap Strainer, 10" Deep Cone, 1/16" Perforations, Stainless

China Cap Strainers Heavy gauge stainless steel with permanently welded handle, band and clip. Fine - 1/16" Perforations 10" ID x 10" D x 20" L (25.4 x 25.4 x 50.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERCC10F
    • DESCRIPTIONFine
    • LENGTH INCHES10
    • WIDTH INCHES10
    • HEIGHT INCHES22
    • CONSTRUCTIONStainless Steel
    • COLORStainless Steel
    • DIAMETER INCHES10
    • HANDLEPermanently Welded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!