Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 60830 - Spaghetti Strainer 11-1/8", Aluminum - Pkg Qty 12
See all 9 items in product family

Carlisle 60830 - Spaghetti Strainer 11-1/8", Aluminum - Pkg Qty 12

Item #: WBB637297

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 12

Price: $443.40
Product Information
Customer Review
Product Q&A
Carlisle Spaghetti Strainer, 11-1/8", Aluminum

Carlisle Spaghetti Strainers are made of heavy gauge aluminum for long lasting durability. Ideal for rinsing and straining pastas or vegetables. Riveted plated steel handle provides stability and safety during use. Features a front hook for resting on a stock pot.

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER60830
    • DESCRIPTIONStrainer
    • TYPEFront Hook
    • HEIGHT INCHES4
    • MATERIALAluminum
    • CONSTRUCTIONAluminum
    • COLOR FINISHAluminum
    • DIAMETER INCHES10
    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed