discount codeFree shipping over 300

Applied at checkout

Carlisle 60278 - Standard Weight Colander 8 Qt. - Pkg Qty 6

Carlisle 60278 - Standard Weight Colander 8 Qt. - Pkg Qty 6

Item #: WBB637295

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$73.95 ea.

Price: $443.70 / Pkg of 6

Quantity

Popular item in this category

Carlisle 60280 - Standard Weight Colander 16 Qt. - Pkg Qty 6

Usually ships in 4 to 7 days

Not Yet Rated

$575.70

Customers Also Viewed

Standard Weight Colander 8 Qt.

Features:
  • Seamless satin finish aluminum construction with rolled top edge for extra strength
  • Sturdy handles are securely riveted on side
  • Available in extra heavy or standard gauge aluminum

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER60278
  • DESCRIPTIONColander
  • DEPTH INCHES12
  • CONSTRUCTIONAluminum
  • CAPACITY8 Qt.
  • COLORAluminum
  • PACKAGE QUANTITY6
  • DIAMETER INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 60278 - Standard Weight Colander 8 Qt. - Pkg Qty 6

Carlisle 60278 - Standard Weight Colander 8 Qt. - Pkg Qty 6

Item #: WBB637295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top