CDN Audio / Visual Refrigerator / Freezer Thermometer Alarm - TA20

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

CDN Audio / Visual Refrigerator / Freezer Thermometer Alarm - TA20

Item #: WBB230555

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($38.25)

Price: $12.75
Product Information
Customer Review
Product Q&A
Accessories
CDN Audio / Visual Refrigerator / Freezer Thermometer Alarm

The CDN TA20 Audio/Visual Refrigerator & Freezer alarm features a 39" sensor cable which easily enables monitoring of internal unit temperature from the outside of the unit. Simply attach the sensor to the inner wall of your refrigerator or freezer by firmly pressing the attached suction cup against the wall. Then attach the thermometer mechanism to the outside of your appliance, or other surface, by using the included VELCRO®Brand ABS Plastic. The shatterproof refrigerator and freezer thermometer is encased in ABS plastic and features a dual progress display. Audio signal and visual LCD panel with flashing LED lights. Freezer Accuracy is 14.9 to 104°F (-9.4 to +40°C) Signal sounds at 15° to 46°F/-9.4° to 8°C.

VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERTA20
    • DESCRIPTIONAudio/Visual Refrigerator/Freezer Alarm, 2-Way Mounting

    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Year
    • TEMPERATURE ALARM °F15 to 46
    • TEMPERATURE ALARM °C-9.4 to 8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed