CDN Candy & Deep Fry Ruler Thermometer

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

CDN Candy & Deep Fry Ruler Thermometer

Item #: WBB230602

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($30.00)

Price: $10.00
Product Information
Customer Review
Product Q&A
Accessories
This CDN TCG400 is a waterproof Candy & Deep Fry Ruler Thermometer featuring durable laboratory glass with a stainless steel frame, plastic handle that stays cool, and non-mercuric column. You can mount the thermometer by either hanging it or using the stainless steel clip.Thermometer is color coded to help monitor the heat of fluids. Temperature range is 100 to 400°F/38 to 200°C.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERTCG400
    • DESCRIPTIONCandy And Deep Fry Ruler Thermometer, Stainless Steel Housing

    • LENGTH INCHES7/8
    • WIDTH INCHES1-7/8
    • HEIGHT INCHES12
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • PACKAGE QUANTITY1
    • SPECIAL FEATURESWaterproof
    • MINIMUM TEMPERATURE °F100
    • MAXIMUM TEMPERATURE °F400
    • MINIMUM TEMPERATURE °C40
    • MAXIMUM TEMPERATURE °C200
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!