CDN Candy & Deep Fry Thermometer

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

CDN Candy & Deep Fry Thermometer

Item #: WBB230601

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($32.12)

Price: $2.92

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This CDN TCF400 Glass Candy & Deep Fry Thermometer is perfect for candy making or deep frying. It is waterproof and features a color-coded scale. Non-mercuric and made of durable labratory glass. Also features a temperature guide on the thermometer and a stainless steel clip to secure it to the pan wall. Temperature range is 75 to 400°F/25 to 200°C. Stainless Steel Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERTCF400
    • DESCRIPTIONCandy And Deep Fry Thermometer, Stainless Steel Mounting Clip

    • LENGTH INCHES3/4
    • WIDTH INCHES3/4
    • HEIGHT INCHES8
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHStainless Steel
    • PACKAGE QUANTITY1
    • SPECIAL FEATURESWaterproof
    • MINIMUM TEMPERATURE °F75
    • MAXIMUM TEMPERATURE °F400
    • MINIMUM TEMPERATURE °C38
    • MAXIMUM TEMPERATURE °C200
    • DIAMETER INCHES1/2
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!