CDN Chocolate Tempering Thermometer

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

CDN Chocolate Tempering Thermometer

Item #: WBB230603

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($31.90)

Price: $2.90
Product Information
Customer Review
Product Q&A
Accessories
CDN Chocolate Tempering Thermometer

This CDN TCH130 Chocolate Tempering Thermometer is designed to help you make superior chocolates and a wide range of low temperature based candies. The TCH130 is made of durable laboratory glass and is engineered to give you the precise measurement accuracy necessary for successful chocolate tempering. temperature range is 40 to 130°F/4 to 54°C. Stainless Steel Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERTCH130
    • DESCRIPTIONChocolate Tempering Thermometer, Durable Laboratory Glass

    • LENGTH INCHES1/4
    • WIDTH INCHES1/4
    • HEIGHT INCHES12
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHStainless Steel
    • PACKAGE QUANTITY1
    • SPECIAL FEATURESWaterproof
    • MINIMUM TEMPERATURE °F40
    • MAXIMUM TEMPERATURE °F130
    • DIAMETER INCHES1/4
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!