This CDN POT750 High Heat Oven Thermometer features a .75" dial for easy reading. It's 304 stainless steel housing and laboratory flass are heat resistant and ovenproof. Mountable by clipping to oven rack. Temperature range is 100 to 750°F/50 to 400°C. Stainless Steel Finish.
CDN ProAccurate® High Heat Oven Thermometer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.50
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1-3/4 in |
| Height | 3-3/4 in |
Product Details
| Min Temperature | 100 °C |
| Recalibratable | No |
| Color | Silver |
| Max Temperature | 750 °C |
| Temperature Range | 100 - 750 °C |
| Material | Stainless Steel - ABS Plastic |
| Description | Proaccurate® High Heat Oven Thermometer, 304 Stainless Steel Housing |
| Package Quantity | 1 |
| Manufacturers Part Number | POT750X |
| Brand | CDN |
Warranty
| Warranty | 5 yr |