CDN Infrared Thermometer

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

CDN Infrared Thermometer

Item #: WBB230585

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.00 Save up to 9%

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This CDN IR428 Infrared Thermometer uses infrared technology for perfect temperature measurement without risk of cross contamination. Simply point the sensor lens toward your target and press Scan to get a quick reading of surface temperatures. Three modes for different measurement options. Minimum mode displays the lowest temperature among multiple targets. Maximum mode displays the highest temperature among multiple targets. While Lock mode continuously displays the temperature for up to 60 minutes. Made of shatterproof, food-safe ABS plastic, the thermometer features 1-second response, data-hold, one-button operation, battery status indication, and auto-power-off. Temperature range is -67 to +428°F/-55 to +220°C . Stainless Steel Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERIN428
    • DESCRIPTIONInfrared Thermometer
    • LENGTH INCHES3/4
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES3
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1
    • MINIMUM TEMPERATURE °F-67
    • MAXIMUM TEMPERATURE °F428
    • MINIMUM TEMPERATURE °C-55
    • MAXIMUM TEMPERATURE °C220
    • RESPONSE TIME1 Second
    • LIMITED WARRANTY1 Year
    • RECALIBRATABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!