CDN Meat/Poultry Ovenproof Thermometer

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

CDN Meat/Poultry Ovenproof Thermometer

Item #: WBB230594

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($50.00)

Price: $10.00
Product Information
Customer Review
Product Q&A
Accessories
This classic meat thermometer by CDN has a stainless steel probe that measures 5" in length. The extra large dial measures 2" diameter and features a durable, ovenproof laboratory glass lens within a stainless steel frame. The thermometer is ideal for roasts, meats and poultry, and the thermometer features a temperature guide with ideal temperature ranges for these selections right on the dial. A target marker on the frame helps guide your eye when looking to see if the red hand has reached its goal. Temperature range is 130 to 190°F (54 to 88°C), with an accuracy of +/- 2°. Black Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERIRM200
    • DESCRIPTIONMeat/Poultry Ovenproof Thermometer, Stainless Steel Housing

    • LENGTH INCHES2-3/4
    • WIDTH INCHES2-3/4
    • HEIGHT INCHES5-3/8
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHBlack
    • PACKAGE QUANTITY1
    • SPECIAL FEATURESWaterproof
    • MINIMUM TEMPERATURE °F130
    • MAXIMUM TEMPERATURE °F190
    • MINIMUM TEMPERATURE °C54
    • MAXIMUM TEMPERATURE °C88
    • DIAMETER INCHES2
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!