CDN ProAccurate® Heavy Duty Refrigerator/Freezer Thermometer

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

CDN ProAccurate® Heavy Duty Refrigerator/Freezer Thermometer

Item #: WBB230563

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($32.58)

Price: $3.62

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CDN ProAccurate® Heavy Duty Refrigerator/Freezer Thermometer

This CDN RFT1 ProAccurate heavy duty refrigerator/freezer thermometer is designed to monitor refrigerator, freezer, and air temperatures. Offering a high level of accuracy and convenience by featuring target range indicators for proper food storage that can prevent accidental defrosting or degradation of food. With a 2" dial for high visibility, the unit also features a durable laboratory glass lens and stainless steel housing, temperature guide on dial and 2-way mounting. Temperature range is -20 to +80°F/-30 to +30°C. Stainless Steel Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERRFT1
    • DESCRIPTIONProaccurate® Heavy Duty Refrigerator/Freezer Thermometer, Stainless Steel H
    • LENGTH INCHES1-7/8
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES4
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHStainless Steel
    • PACKAGE QUANTITY1
    • MINIMUM TEMPERATURE °F-20
    • MAXIMUM TEMPERATURE °F80
    • MINIMUM TEMPERATURE °C-30
    • MAXIMUM TEMPERATURE °C30
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLENo
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed