CDN ProAccurate® Insta-Read® Candy & Deep Fry Thermometer

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

CDN ProAccurate® Insta-Read® Candy & Deep Fry Thermometer

Item #: WBB230600

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($81.00)

Price: $9.00
Product Information
Customer Review
Product Q&A
Accessories
This CDN IRXL400 ProAccurate Insta-Read Candy & Deep Fry Thermometer is perfect for monitoring your favorite candy, jelly, deep fry, yeasts, dough, meats and more! The thermometer will read temperatures in an instant, providing you an accurate reading every time. Features a large 1.75" dial has a polycarbonate lens surrounded by a stainless steel frame and is easy to read. The waterproof, shatterproof thermometer features a color-coded temperature scale on the dial, as well as target range indication. Temperature range is 0 to 400°F/-18 to 204.4°C. Silver Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERIRXL400
    • DESCRIPTIONProaccurate® Candy & Deep Fry Thermometer, Stainless Steel Housing

    • LENGTH INCHES1-3/4
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES7-1/2
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHStainless Steel
    • PACKAGE QUANTITY1
    • MINIMUM TEMPERATURE °F100
    • MAXIMUM TEMPERATURE °F400
    • MINIMUM TEMPERATURE °C-18
    • MAXIMUM TEMPERATURE °C204.4
    • DIAMETER INCHES1-3/4
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!