CDN ProAccurate® Insta-Read® Cooking Thermometer 12 Pack - IRT220-Pack

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

CDN ProAccurate® Insta-Read® Cooking Thermometer 12 Pack - IRT220-Pack

Item #: WBB230596

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
CDN ProAccurate® Insta-Read® Cooking Thermometer - 12 Pack

This CDN IRT220 Insta-Read ProAccurate cooking thermometer has a 1" magnified dial in a waterproof and shatterproof polycarbonate lens. Perfect for professional results with meat, poultry, yeast, dough, and chocolate. The thermometer can be recalibrated with tool included on the sheath. Made with premium grade stainless steel. Temperature range is 0 to 220°F/-18 to +104°C. Black sheath with pocket clip. 12 Pack

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERIRT220-Pack
    • DESCRIPTIONProaccurate® Cooking Thermometer Display Pack, Stainless Steel Housing
    • LENGTH INCHES5" Stem
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHBlack Sheath
    • PACKAGE QUANTITY12
    • SPECIAL FEATURESWaterproof
    • MINIMUM TEMPERATURE °F0
    • MAXIMUM TEMPERATURE °F220
    • MINIMUM TEMPERATURE °C-18
    • MAXIMUM TEMPERATURE °C104
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLEYes
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can the be left in the meat while in the smoker with a temperature between 225 and 300 degrees

Question Asked By: Glen , Monticello, Ga , December 09, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result