CDN ProAccurate® Insta-Read® High Temperature Cooking Thermometer

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

CDN ProAccurate® Insta-Read® High Temperature Cooking Thermometer

Item #: WBB230597

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($32.50)

Price: $3.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This CDN IRT550 Insta-Read ProAccurate cooking thermometer has a 1" magnified dial in a waterproof and shatterproof polycarbonate lens. Perfect for professional results with meat, poultry, yeast, dough, and chocolate tempering. The thermometer can be recalibrated with a recalibration tool included on the sheath. Made with premium grade stainless steel. Includes a pocket clip. Temperature range is 50 to 550°F/+10 to +288°C. Silver Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERIRT550
    • DESCRIPTIONProaccurate® High Temperature Cooking Thermometer, Stainless Steel Housing<
    • LENGTH INCHES1
    • WIDTH INCHES1
    • HEIGHT INCHES5-1/2
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHSilver
    • PACKAGE QUANTITY1
    • SPECIAL FEATURESWaterproof
    • MINIMUM TEMPERATURE °F50
    • MAXIMUM TEMPERATURE °F550
    • MINIMUM TEMPERATURE °C10
    • MAXIMUM TEMPERATURE °C288
    • DIAMETER INCHES1
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLEYes
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!