CDN ProAccurate® Quick-Read™ Pocket Thermometer

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

CDN ProAccurate® Quick-Read™ Pocket Thermometer

Item #: WBB230584

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($39.98)

List Price: $22.00 Save up to 9%
Price: $19.99
Product Information
Customer Review
Product Q&A
Accessories
The CDN Q2-450X ProAccurate Pocket Thermometer on a Rope is made of food-safe ABS plastic with a 2-3/4" stainless steel stem; Perfect for thin cuts of meat, fish or poultry. Waterproof and shatterproof, it features big digits with data-hold and a temperature guide. Includes a pocket clip and a loop for attaching to the included rope. Temperature range of -40 to +450°F (-40 to +230°C). Black Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERQ2-450X
    • DESCRIPTIONProaccurate® Pocket Thermometer, 1.5V Button Iec Lr44 Alkaline

    • LENGTH INCHES1-3/8
    • WIDTH INCHES1-5/8
    • HEIGHT INCHES6-1/4
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHBlack
    • PACKAGE QUANTITY1
    • SPECIAL FEATURESWaterproof
    • MINIMUM TEMPERATURE °F-40
    • MAXIMUM TEMPERATURE °F450
    • MINIMUM TEMPERATURE °C-40
    • MAXIMUM TEMPERATURE °C230
    • APPROVALNSF
    • RESPONSE TIME6 - 8 Seconds
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed