CDN ProAccurate® Refrigerator/Freezer Thermometer

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

CDN ProAccurate® Refrigerator/Freezer Thermometer

Item #: WBB230562

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($31.90)

Price: $3.19
Product Information
Customer Review
Product Q&A
Accessories
CDN ProAccurate® Refrigerator/Freezer Thermometer

The CDN FG80 ProAccurate Refrigerator & Freezer thermometer features target range indicators along the temperature guide so you know just where the end of the non-mercuric, food safe red oil should be. Comes with a polycarbonate case that protects the thermometer and can be mounted by either standing or hanging in your refrigerator or freezer. The thermometer has been NSF approved. Temperature range is -40° to +80°F (-40 to +27°C). White Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERFG80
    • DESCRIPTIONProaccurate® Refrigerator/Freezer Thermometer, Polycarbonate Case

    • LENGTH INCHES7/8
    • WIDTH INCHES4-7/8
    • HEIGHT INCHES1-1/4
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1
    • MINIMUM TEMPERATURE °F-40
    • MAXIMUM TEMPERATURE °F80
    • MINIMUM TEMPERATURE °C-40
    • MAXIMUM TEMPERATURE °C27
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLENo
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed