CDN Probe Thermometer

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

CDN Probe Thermometer

Item #: WBB230589

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 2 ($39.98)

Price: $19.99

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This CDN DTP392 Probe Thermometer is perfect for roasting or grilling, candy making, and deep frying. Set the temperature alert for USDA safe cooking temperatures. Features audio / visual alert, dual progress display with big digits, sliding mode switch, temperature guide, and adjustable stainless steel clip. Temperature range is 32 to 392°F/0 to 200°C. White Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERDTP392
    • DESCRIPTIONProbe Thermometer
    • LENGTH INCHES1
    • WIDTH INCHES3-1/4
    • HEIGHT INCHES2-3/8
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1
    • MINIMUM TEMPERATURE °F32
    • MAXIMUM TEMPERATURE °F392
    • MINIMUM TEMPERATURE °C0
    • MAXIMUM TEMPERATURE °C200
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLENo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

CDN Probe Thermometer WBB230589

Your review: The thermometer seems to be very accurate & easy to use. I like the probe, temperature alarm & magnets on the back of the case as well as the 5 year warranty. I wish there was a power switch so I didn't have to insert/remove the battery for every use, but the temperature accuracy topped my list to justify this purchase.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed