Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Thermometers & Timers

Kitchen thermometers and timers are essential tools for precise cooking control. Built for chefs in commercial kitchens or home cooks, kitchen thermometers accurately measure food temperatures with probe inserts and feature digital displays for easy reading. Timers facilitate countdowns with audible alerts for optimal cooking timing. Ideal for grilling, baking, or roasting, our kitchen essentials ensure culinary perfection.
112 Results

Availability

Brand

Length

View All Length

Material

View All Material
View All Height
View All Color
112 Results
Compare
BESTSELLER
1
1
$249.95
Ships in 2 Business Days

Max Temperature

1000 °C

Min Temperature

-40 °C

Material

ABS plastic

Compare
1
1
$237.60
Sold in packages of 24 / $9.90 ea
Ships in 3 Business Days

Max Temperature

320 °C

Min Temperature

-40 °C

Compare
BESTSELLER
1
1
$39.95
Ships Same Day

Max Temperature

120 °C

Min Temperature

-40 °C

Material

Plastic

Compare
1
1
$82.95
Ships Same Day

Max Temperature

428 °C

Min Temperature

-27 °C

Material

Plastic

Compare
1
1
$17.25
Ships in 2 Business Days

Material

Plastic ABS

Compare
4
4
Minimum purchase quantity is 4
$68.95
Ships in 6 Business Days

Max Temperature

120 °C

Min Temperature

-40 °C

Material

Stainless Steel / Polycarbonate