Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-Stick® Single Use Sensor Thermometers - Green

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

T-Stick® Single Use Sensor Thermometers - Green

Item #: WBB378532

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 61.95
Product Information
Customer Review
Product Q&A
T-Stick® Single Use Sensor Thermometers - Green

T–Stick® Single Use Sensor Thermometers take the guessing out of cooking time–temperature sensitive foods. T–Sticks® show that different types of foods have been cooked to the required minimal internal temperatures. Once used, T–Sticks® can be saved as a permanent part of your HACCP records.

  • Single–use stick prevents cross–contamination.
  • Easy to read color–coded temperatures verify proper minimal internal temperatures in seconds.
  • Replaces expensive thermometers that are easily misplaced, not properly sanitized or regularly calibrated.
  • Shows your customers that you care to ensure their safety against food borne illnesses.
  • Ideal for batch testing.
  • 1pk = 250 T–Sticks®.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERTST9341
    • COLOR FINISHGreen

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

T-Stick 140 F

Your review: I have used these temperature sticks for years to test when fish is done. The fish is always moist and tasty. I have given several of the packets to friends. They are eager to try them.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!