Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Ice Maker & Bin Sold Separately

Condenser Unit, Remote Refrigeration, 208-230V
See all 7 items in product family

Condenser Unit, Remote Refrigeration, 208-230V

Item #: WBB501801

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,803.00 Save up to 53%
Price: $ 848.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Condenser Unit

Remote refrigeration, designed for outdoor installation for 1 GEM0956 & MFI1256, 208-230v/50-60/1-ph.

Product Specifications

    • BRANDIce-O-Matic
    • STYLE--
    • TYPEoutdoor installation
    • PRODUCTION--
    • CONDENSER TYPE--
    • COOLINGremote refrigeration
    • WIDTH INCHES45
    • LENGTH INCHES22-1/8
    • HEIGHT INCHES29-1/2
    • CONSTRUCTIONStainless Steel
    • VOLTAGE115V/60/1-PH
    • AMPS--
    • FOR USE WITHfor GEM0956 & MFI1256
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERGRC1061
    • COMPRESSOR WARRANTY--
    • WARRANTY--
    • COLORStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed