Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoshizaki B-900 PF Ice Storage Bin - 52"W x 32-1/2"D x 46"H 900 Lb Cap For Top Mounted Ice Makers
See all 16 items in product family

Hoshizaki B-900 PF Ice Storage Bin - 52"W x 32-1/2"D x 46"H 900 Lb Cap For Top Mounted Ice Makers

Item #: WBB443052

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,300.00 Save up to 39%
Price: $ 1,411.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
  • Ice storage capacity 900 lbs.
  • Vinyl clad galvanized steel cabinet exterior design for easy cleaning

Product Specifications

    • BRANDHoshizaki America
    • DESCRIPTIONIce Storage Bin
    • LBS OF ICE PER 24 HOURS900
    • CAPACITY LBS900
    • WIDTH INCHES52
    • DEPTH INCHES32-1/2
    • HEIGHT INCHES46
    • APPROVALS OR CERTIFICATIONSCSA/cUL/ETL
    • FOR USE WITHFor Top Mounted Ice Makers
    • MANUFACTURER'S PART NUMBERB-900 PF
    • COLORGalvanized Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!