Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modular Flaker Ice Machine 1990 lbs. Per Day
See all 5 items in product family

Modular Flaker Ice Machine 1990 lbs. Per Day

Item #: WBB443062

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17,400.00 Save up to 49%
Price: $ 8,851.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
  • Up to 2030 lbs. of ice production per 24 hours
  • Durable stainless steel exterior
  • CleanCycle12
  • Design
  • 15 minute flush cycle every 12 hours
  • Removes sediment
  • Cleaner ice
  • Longer life and easy maintenance
  • R-404A Refrigerant

Product Specifications

    • BRANDHoshizaki America
    • DESCRIPTIONModular Flaker Ice Machine
    • LBS OF ICE PER 24 HOURS1990
    • CONDENSER TYPERemote A-C
    • WIDTH INCHES30
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES34-7/16
    • ELECTRICAL208-230V/60/1
    • KWH PER 100 LBS3.3
    • POTABLE WATER GAL PER 100 LBS12
    • MANUFACTURER'S PART NUMBERF-2001MRJ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed