Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackable Crescent Cuber 3 Phase Remote Air Cooled - 1965 lbs. Per Day
See all 11 items in product family

Stackable Crescent Cuber 3 Phase Remote Air Cooled - 1965 lbs. Per Day

Item #: WBB443090

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,800.00 Save up to 44%
Price: $ 7,135.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
  • Up to 1965 lbs. of ice production per 24 hours
  • Durable stainless steel exterior
  • Protected by HoshiGuard Antimicrobial Agent
  • CycleSaver® design
  • EverCheck® alert system
  • Individual crescent cube
  • Stainless steel evaporator
  • Stackable for 3930 lbs. per 24 hour ice production in the same floor space
  • Removable air filters (Air-cooled model only)
  • R-404A Refrigerant
  • Complies with California Energy Commission guidelines (CEC)* The KM-1900SAH, KM-1900SAH3, KM-1900SRH and KM-1900SRH3 are ENERGY STAR qualified.

Product Specifications

    • BRANDHoshizaki America
    • DESCRIPTIONStackable Crescent Cuber
    • LBS OF ICE PER 24 HOURS1660
    • CONDENSER TYPERemote A-C
    • WIDTH INCHES48
    • DEPTH INCHES27-3/8
    • HEIGHT INCHES36-7/16
    • ELECTRICAL208-230V/60/3
    • KWH PER 100 LBS4.1
    • POTABLE WATER GAL PER 100 LBS20
    • MANUFACTURER'S PART NUMBERKM-1900SRJ3
    • PHASE3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!