Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AFS-TEX System 2000 Anti-Fatigue Mat 16" x 24" Midnight Black

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

AFS-TEX System 2000 Anti-Fatigue Mat 16" x 24" Midnight Black

Item #: WBB2240903

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AFS-TEX System 2000 Anti-Fatigue Mat 16" x 24" Midnight Black

Unique AFS-TEX Anti-Fatigue system provides the ultimate combination of standing comfort and body support. Reduces pressure on the body by up to 40%.Specifically designed to dramatically reduce the strain on feet, legs knees & back joints caused through prolonged standing.For use on hard floors and all pile carpets.

    Product Specifications

      • LENGTH INCHES24
      • WIDTH INCHES16
      • COLOR FINISHMidnight Black
      • BORDER COLORBlack
      • BRANDFloortex
      • DESCRIPTIONAFS-TEX System 2000 Anti-Fatigue Mat 16 x 24 Midnight Black
      • MANUFACTURERS PART NUMBERFCA21624BK
      • SIZEPre-Cut Mat
      • SURFACEPolyurethane
      • THICKNESS0.7
      • TYPE16 x 24
      • PATTERNSmooth Graphic

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!