Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Rest Pebble Foam Mat HD - 3' x 10' - Coal
See all 17 items in product family

Comfort Rest Pebble Foam Mat HD - 3' x 10' - Coal

Item #: WBB237874

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $168.60 Save up to 45%
Price: $ 91.95
Product Information
Customer Review
Product Q&A
Accessories
This PVC 9/16" thick Sponge, Pebble Embossed, Anti-Fatigue Mat provides excellent support and comfort. Non-directional top surface adds traction and is easy to clean. All four sides are beveled to minimize trip hazards. Perfect anti-fatigue mat for dry applications. Coal finish. 9/16" thickness. 120"L x 36"W overall.

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES36
    • COLOR FINISHCoal
    • BACKING MATERIALPVC
    • BORDER COLORCoal
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT41S4310BL
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEPVC
    • THICKNESS INCHES9/16
    • WEIGHT LBS33
    • LENGTH RANGE INCHES120 to 144
    • PATTERNPebbled
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Comfortable

Your review: This pebble foam mat is so comfortable. I work 12 hour shifts on my feet the entire time and it does not hurt my feet.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed