Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Rest Ribbed Foam Mat - 3' x 10' - Silver
See all 36 items in product family

Comfort Rest Ribbed Foam Mat - 3' x 10' - Silver

Item #: WBB238068

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $127.20 Save up to 55%
Price: $ 56.95
Product Information
Customer Review
Product Q&A
Accessories
This PVC 3/8" thick Sponge, Ribbed Pattern Anti-Fatigue Mat provides excellent support and comfort. All four sides are beveled to minimize trip hazards. Perfect anti-fatigue mat for dry applications. Silver finish. 3/8" thickness. 120"L x 36"W overall.

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES36
    • COLOR FINISHSilver
    • BACKING MATERIALPVC
    • BORDER COLORSilver
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT42S3310GY
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEPVC
    • THICKNESS INCHES3/8
    • WEIGHT LBS33
    • LENGTH RANGE INCHES120 to 144
    • PATTERNRibbed
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed