Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 558 ErgoDeck Comfort Open 30"X30" Charcoal

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Wearwell 558 ErgoDeck Comfort Open 30"X30" Charcoal

Item #: WB3308700

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 220.95
Product Information
Customer Review
Product Q&A
Accessories
Wearwell 556 ErgoDeck Comfort Open 30"X30" Charcoal

A comfortable, ergonomic floor that will withstand heavy use. The patented LockSafe® Positive Interlocking System delivers secure connections. Perfect for lean manufacturing, tiles can be unlocked and repositioned as work centers change to fit customer needs. The optional 6" wide safety ramps and corners have countersunk holes for semi-permanent installation. ErgoDeck Comfort delivers optimum comfort by design. Compresses more underfoot for a rubber-like feel,but with the secure connections and customization that only ErgoDeck can deliver.

Product Specifications

    • LENGTH INCHES30
    • LENGTH FEET2.5
    • WIDTH INCHES30
    • COLOR FINISHCharcoal
    • BACKING MATERIALPVC
    • BRANDWearwell
    • DESCRIPTIONErgoDeck Comfort Open Grid
    • MANUFACTURERS PART NUMBER558.78x18x18CH-CS10
    • PACKAGE QUANTITY10
    • SIZEModular Drainage Tile
    • SURFACEPVC
    • THICKNESS INCHES7/8
    • TYPEStandard
    • TOTAL RECYCLED CONTENT PERCENT>80%
    • PATTERNRaised Squares
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!