Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergomat Basic Smooth 3' X 16'

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Ergomat Basic Smooth 3' X 16'

Item #: WBB540108

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 511.00
Product Information
Customer Review
Product Q&A
Accessories
Anti-fatigue mat, for assembly and picking lines. Available in any shape or size. A less-dense version of our polyurethane Complete Smooth. Specifically for non-critical environments or areas where durability is not of essence.

Product Specifications

    • LENGTH INCHES192
    • WIDTH INCHES36
    • COLORAnthracite
    • BRANDErgomat
    • CONSTRUCTIONPolyurethane
    • MANUFACTURERS PART NUMBERSB0316
    • PACKAGE QUANTITY1
    • THICKNESS3/7
    • THICKNESS INCHES3/7
    • LENGTH RANGE INCHES145+
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!