Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergomat Nitril 2' X 16'

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

Ergomat Nitril 2' X 16'

Item #: WBB540291

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 824.00
Product Information
Customer Review
Product Q&A
Accessories
Ergonomic, anti-fatigue mat for areas where heat, oil and petrochemical resistance is crucial. Nitril can be autoclaved (2x3 feet only) and has great anti-bacterial cleanability properties. Complies to USDA and CFIA standards/guidelines. Cleanroom 100/ISO Class 5.

Product Specifications

    • LENGTH INCHES192
    • WIDTH INCHES24
    • COLORBlack
    • BRANDErgomat
    • CONSTRUCTIONNitrile Rubber
    • MANUFACTURERS PART NUMBEREN0216
    • PACKAGE QUANTITY1
    • THICKNESS3/7
    • THICKNESS INCHES3/7
    • LENGTH RANGE INCHES145+
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!