Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marble Sof-Tyle Grande RedStop Mat - 2' x 75' Black
See all 72 items in product family

Marble Sof-Tyle Grande RedStop Mat - 2' x 75' Black

Item #: WBB237985

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,472.00 Save up to 35%
Price: $ 1,611.00
Product Information
Customer Review
Product Q&A
Accessories
One of the 4 most comfortable mats available for dry area applications. Smooth marble-pattern top surface of heavy-duty rubber is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is a full one inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Black finish. 1" thickness. 900"L x 24"W overall. 3 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES900
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • BACKING MATERIALClosed-Cell foam
    • BORDER COLORBlack
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBER970C0024BL75
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACERubber
    • THICKNESS INCHES1
    • WEIGHT LBS300
    • LENGTH RANGE INCHES145+
    • PATTERNSmooth
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!