Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mat 1/2" Thick Polaris Static Dissipative Workstation Anti-Fatigue Mat, 3' x 5' Black - PC3660

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Rhino Mat 1/2" Thick Polaris Static Dissipative Workstation Anti-Fatigue Mat, 3' x 5' Black - PC3660

Item #: WBB1921381

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $291.00 Save up to 36%
Price: $ 185.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rhino Mat 1/2" Thick Polaris Static Dissipative Workstation Anti-Fatigue Mat, 3' x 5' Black - PC3660

The Polaris Series offers a top to bottom static dissipative solution of less then 10ˆ7 ohms with it's 1/2" thick closed-cell polymeric PVC/NBR grease resilient. This product can be used with or without the ground cord. All around great anti-fatigue solution as well as services to protect your valuable sensitive equipment. Resistivity of less than 10ˆ6 Ohms tested in compliance with ESD-S7.1 1994. Conductive matting should always be used with a ground cord, and the surface kept clean.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDRhino Mats
    • CONSTRUCTIONConductive Vinyl
    • DESCRIPTIONStatic Dissipative Mat
    • MANUFACTURERS PART NUMBERPC3660
    • SIZEStock Size
    • SURFACETextured
    • THICKNESS INCHES1/2
    • TYPEStatic Dissipative
    • WEIGHT LBS23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed