Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mat 3/16" Thick Type III Diamond Top Switchboard 3000 Vac 36"W Up To 75ft  Black - DSB36

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Rhino Mat 3/16" Thick Type III Diamond Top Switchboard 3000 Vac 36"W Up To 75ft Black - DSB36

Item #: WBB1921385

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.00 Save up to 36%
Price $ 23.75 per Foot length.
Qty length width Price
ft 3 ft N/A

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rhino Mat 3/16" Thick Type III Diamond Top Switchboard 3000 Vac 36"W Up To 75ft Black - DSB36

Switchboard matting is a specifically compounded non-conductive corrugated mattting designed to help prevent electric shock around high voltage electrical equipment such as fuse and control boxes. The function of this mat is to prevent the user from grouding themselves. This type III, 3/16" thick mat has a working limit of 3,000 vac and conforms to mil-dtl-155626 approved by all interested commands of our government agencies, department of defense and military branches. Helps prevent electric shock around high voltage electrical equipment, such as fuse boxes and oil resistiance.

All custom cut mats are non returnable and non cancellable.

Product Specifications

    • LENGTH INCHES12 to 900
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDRhino Mats
    • CONSTRUCTIONNon-Conductive Vinyl
    • DESCRIPTIONSwitchboard Mat
    • MANUFACTURERS PART NUMBERDSB36
    • SIZECut Length/Min. 1 Ft., Max. 75 Ft.
    • SURFACEDiamond
    • THICKNESS INCHES3/16
    • TYPEConforms To Mil-Spec. Mil-Dtl-155626, Type III
    • WEIGHT LBS5.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!