Rhino Mat 3/32" Thick Conductive Smooth Table Runner, 48"W Up To 75ft Black - CS48

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Rhino Mat 3/32" Thick Conductive Smooth Table Runner, 48"W Up To 75ft Black - CS48

Item #: WBB1921393

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.00 Save up to 35%
Price $ 32.95 per Foot length.
Qty length width Price
ft 4 ft N/A

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rhino Mat 3/32" Thick Conductive Smooth Table Runner, 48"W Up To 75ft Black - CS48

Table top smooth conductive runners allow your sensitive components to remain grounded and prevents static discharges from causing irreversible damage while offering a smooth work surface. Must be used with ground cord (aa-107 sold separately). Cut lenghts up to 75 ft. Resistivity of less than 10ˆ6 Ohms tested in compliance with ESD-S7.1 1994. Conductive matting should always be used with a ground cord, and the surface kept clean.

All custom cut mats are non returnable and non cancellable.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES48
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDRhino Mats
    • CONSTRUCTIONConductive Vinyl
    • DESCRIPTIONConductive Table Runner
    • MANUFACTURERS PART NUMBERCS48
    • SIZECut Length/Min. 1 Ft., Max. 75 Ft.
    • SURFACESmooth
    • THICKNESS INCHES3/32
    • TYPEStatic Dissipative
    • WEIGHT LBS3.43

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!