Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mat 5/8" Thick Dual Purpose Class 2 Anti-Fatigue Mat 17000 Vac, 48"W Up To 75ft Black - DP-36

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Rhino Mat 5/8" Thick Dual Purpose Class 2 Anti-Fatigue Mat 17000 Vac, 48"W Up To 75ft Black - DP-36

Item #: WBB1921426

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.00 Save up to 48%
Price $ 30.95 per Foot length.
Qty length width Price
ft 4 ft N/A
Product Information
Customer Review
Product Q&A
Accessories
Rhino Mat 5/8" Thick Dual Purpose Class 2 Anti-Fatigue Mat 17000 Vac, 36"W Up To 75ft Black - DP-36

A variation of switchboard that conforms to ASTM d178/ANSI j6.7 class 2 specifications with a working limit of 17,000 vac. as well as an anti-fatigue solution providing a great balance of compression and resistance to combat fatigue in the lower back and legs. Helps prevent electric shock around high voltage electrical equipment, such as fuse boxes and oil resistiance.

All custom cut mats are non returnable and non cancellable.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES48
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDRhino Mats
    • CONSTRUCTIONNon-Conductive Vinyl
    • DESCRIPTIONDual Purpose Anti-Fatigue Switchboard Mat
    • MANUFACTURERS PART NUMBERDP-48
    • SIZECut Length/Min. 1 Ft., Max. 75 Ft.
    • SURFACECorrugated
    • THICKNESS INCHES5/8
    • TYPENon-Conductive Tested To Astm D178. Type II
    • WEIGHT LBS562.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!