Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 574 24/Seven Anti-Fatigue Matting Solid w/Grit Shield Nitrile Rubber 36"X36" Black

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Wearwell 574 24/Seven Anti-Fatigue Matting Solid w/Grit Shield Nitrile Rubber 36"X36" Black

Item #: WBB2240118

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $225.60 Save up to 37%
Price: $ 142.95
Product Information
Customer Review
Product Q&A
Accessories
Wearwell 574 24/Seven Anti-Fatigue Matting Solid w/Grit Shield Nitrile Rubber 36"X36" Black

Interlocking rubber tiles easily configure for custom work station erogonmics and GRit'sHIELD adds 40% more traction. Choose from two compounds: CFR - innovative compound resistant to chemicals and mineral oil based cutting fluids or NBR for areas with petrochemicals.

Product Specifications

    • LENGTH INCHES36
    • LENGTH FEET3
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BRANDWearwell
    • CONSTRUCTIONNitrile Rubber
    • DESCRIPTIONAnti-Fatigue Matting Solid
    • MANUFACTURERS PART NUMBER574.58x3x3NBRBK
    • STYLE24/Seven
    • THICKNESS INCHES5/8
    • TYPEStandard
    • TOTAL RECYCLED CONTENT PERCENT>50%
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!