Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Challenger Mat - 3' x 5' - Black
See all 2 items in product family

Challenger Mat - 3' x 5' - Black

Item #: WBB237756

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.70 Save up to 30%
Price: $ 71.95
Product Information
Customer Review
Product Q&A
Accessories
This Economy Rubber Anti-Fatigue General Purpose Drainage Mat is for use in general purpose applications. Aggressive anti-slip surface for better traction. Drainage system removes liquid and debris from worker platform. Black finish. 3/4" thickness. 60"L x 36"W overall.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORNone
    • BRANDNoTrax®
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERT25S0035BL
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEPerforated
    • THICKNESS INCHES3/4
    • TYPEGeneral Purpose Mat
    • WEIGHT LBS34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!