Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mats K-Series 1/2" Thick Anti-Fatigue Drain-Thru Mat, 39" x 58" Red - K9-3958R
See all 38 items in product family

Rhino Mats K-Series 1/2" Thick Anti-Fatigue Drain-Thru Mat, 39" x 58" Red - K9-3958R

Item #: WBB2187280

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.75 Save up to 24%
Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Rhino Mats K-Series 1/2" Thick Anti-Fatigue Drain-Thru Mat, 39" x 58" Red - K9-3958R

Rhino "K" Series Anti-Fatigue Drain-Thru Modular Matting System was made specifically with the goal of reducing weight and adding comfort. Made from the purest natural tree-derived rubber, the Rhino "K" series is an extremely high quality product manufactured in 2 color options in 3 size options. Sold with out a complete bevel system. The Rhino "K" series has been designed to be light weight, easy to remove for cleaning and reinstall. The virgin rubber make up offers grease resistance and is tough, durable, yet soft and flexible for maximum comfort and support.

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES36
    • COLOR FINISHRed
    • BRANDRhino Mats
    • CONSTRUCTIONRubber
    • DESCRIPTIONModular Anti-Fatigue Drain-Thru Mat
    • MANUFACTURERS PART NUMBERK9-3958R
    • SIZEStock Size
    • SURFACEMolded Cross Bar
    • STYLETraction Grease Proof Kitchen Mat
    • THICKNESS INCHES3/4
    • TYPEK-Series
    • WEIGHT LBS37
    • LIMITED WARRANTY1 Year
    • FOR USE WITHIndustrial or Commercial Grade

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!