Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optimat Safety/Anti-Fatigue Drainage Mat - 3' x 4' - Red
See all 8 items in product family

Optimat Safety/Anti-Fatigue Drainage Mat - 3' x 4' - Red

Item #: WBB237939

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.46 Save up to 29%
Price: $ 95.95
Product Information
Customer Review
Product Q&A
Accessories
This NSF Certified Kitchen Drainage Mat features MicroStop™ Anti-microbial protection. 100% Nitrile rubber compound for grease and oil resistance. Tested and certified by the National Sanitation Foundation (NSF) for grease and oil protection and durability. Lightweight design for easy handling and cleaning. Modular design with connecting system for longer lengths and custom configurations (Connectors Sold Separately). Drainage system removes liquid and debris from worker platform. Manufactured with MicroStop™ anti-microbial rubber compound that inhibits the growth of bacteria and fungi to provide a cleaner and healthier work environment. Red finish. 1/2" thickness. 48"L x 36"W overall. 3 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • COLOR FINISHRed
    • BORDER COLORRed
    • BRANDNoTrax®
    • CONSTRUCTIONNitrile Rubber
    • MANUFACTURERS PART NUMBERT15S0034RD
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEPerforated
    • THICKNESS INCHES1/2
    • TYPEGrease Proof Mat
    • WEIGHT LBS17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!