Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San-Eze II Mat - 39" x 29-1/4" - Red
See all 7 items in product family

San-Eze II Mat - 39" x 29-1/4" - Red

Item #: WBB238012

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $132.74 Save up to 17%
Price: $ 109.95
Product Information
Customer Review
Product Q&A
Accessories
This San-Eze II mat is manufactured with MicroStop™ anti-microbial rubber compound that inhibits the growth of bacteria and fungi to provide a cleaner and healthier work environment. 100% Nitrile, NSF Certified, Grease Proof Drainage Mat. Tested and Certified by the NSF for grease and oil protection and durability. Provides superior ergonomic comfort and traction in wet or greasy areas. Beveled ramps and corners available to reduce trip hazards. Modular design with connecting system for longer lengths and custom configurations. Drainage system removes liquid and debris from worker platform. Brick Red finish. 7/8" thickness. 29-1/4"L x 39"W overall. 7 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES29-1/4
    • WIDTH INCHES39
    • COLOR FINISHBrick Red
    • BORDER COLORNone
    • BRANDNoTrax®
    • CONSTRUCTIONNitrile Rubber
    • MANUFACTURERS PART NUMBERT11S3929RD
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEPerforated
    • THICKNESS INCHES7/8
    • TYPEGrease Proof Mat
    • WEIGHT LBS19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!