Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San-Eze Mat - 39" x 58-1/2" - Black
See all 14 items in product family

San-Eze Mat - 39" x 58-1/2" - Black

Item #: WBB238158

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $167.14 Save up to 32%
Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
San-EZE® Grease Resistant Mat - Black

This 39"W x 58-1/2"L grease resistant mat is made of a heavy duty Nitrile Rubber Blend that provides superior comfort during long-term use. Perforated texture surface provides sure traction and quick drainage. 7/8"thickness provides comfort for workers during a full time shift. Beveled edges on 2 sides for safety. NSF&$174; certified. 3 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES58-1/2
    • WIDTH INCHES39
    • COLOR FINISHBlack
    • BORDER COLORNone
    • BRANDNoTrax®
    • CONSTRUCTIONNitrile Rubber
    • MANUFACTURERS PART NUMBERT12S3958BL
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEPerforated
    • THICKNESS INCHES7/8
    • TYPEGrease Resistant Mat
    • WEIGHT LBS38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!