Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Mat Max - 3' x 3' - Red
See all 28 items in product family

Ultra Mat Max - 3' x 3' - Red

Item #: WBB238208

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.94 Save up to 24%
Price: $ 79.95
Product Information
Customer Review
Product Q&A
Accessories
This Rubber Anti-Fatigue General Purpose Drainage Mat is lightweight for easy handling and cleaning. For use in heavy-duty applications for grease and oil protection. Drainage system removes liquid and debris from worker platform. Modular design with connecting system for longer lengths and custom configurations. Red finish. 3/4" thickness. 36"L x 36"W overall.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • COLOR FINISHRed
    • BORDER COLORNone
    • BRANDNoTrax®
    • CONSTRUCTIONAnti-Microbial Rubber
    • MANUFACTURERS PART NUMBERT56S0033RD
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEPerforated
    • STYLEUltra Mat Max
    • THICKNESS INCHES3/4
    • TYPEGrease Resistant Mat
    • WEIGHT LBS24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!