Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Master Entrance Carpet Mat - 3' x 5' - Blue
See all 27 items in product family

Water Master Entrance Carpet Mat - 3' x 5' - Blue

Item #: WBB238010

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $96.12 Save up to 20%
Price: $ 76.95
Product Information
Customer Review
Product Q&A
Accessories
This Mat is constructed of 100% polypropylene stain and fade resistant fibers. Raised waffle pattern facilitates scraping and drying, while the channel design retains moisture and debris. 26 ounces of tufted yarn per sq. yard for increased moisture retention. Recommended product for "Green Cleaning" applications. Molded rubber cleats on the underside of the mat grip underlying surfaces and minimizes mat movement. Slate Blue finish. 3/8" thickness. 60"L x 36"W overall.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHSlate Blue
    • BACKING MATERIALRubber
    • BORDER COLORBlack
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT35S0035BU
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEPolypropylene
    • THICKNESS INCHES3/8
    • TYPEWater Master
    • WEIGHT LBS7

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Aquatics Supervisor

Your review: This carpet mat is being used for the transition of wet participants entering into our rental room. This mat works well to help wipe off most of the excess water from their feet before walking onto the vinyl flooring.

Is this review helpful?

Entry Mat

Your review: excellent entry mat!!!!!!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!