Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WaterHog Eco Grand Elite 3/8" Thick One End Entrance Mat, Chestnut Brown 6' x 7'

Rollover image to zoom in

Click image to enlarge

See all 350 items in product family

WaterHog Eco Grand Elite 3/8" Thick One End Entrance Mat, Chestnut Brown 6' x 7'

Item #: WBB1888551

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 267.95
Product Information
Customer Review
Product Q&A
Accessories
WaterHog Eco Grand Elite 3/8" Thick One End Entrance Mat, Chestnut Brown 6' x 7'

Earth friendly 30 oz. sq/yd 100% post consumer recycled PET fabric from plastic bottles. SBR rubber backing contains 20% recycled rubber from car tires. 3/8" thick bi-level surface effectively removes and stores dirt and moisture beneath shoe level. Rubber reinforced face nubs prevent pile from crushing, extending performance life of the product. Unique "Water Dam" allows the Waterhog mat to hold up to 1-1/2 gallons of water per sq yard so water and dirt stay on mat. Anti-Static. Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces. Recommended for commercial buildings, hotels, restaurants, healthcare facilities, office buildings and more.

Product Specifications

    • LENGTH INCHES82
    • WIDTH INCHES70
    • COLOR FINISHChestnut Brown
    • BACKING MATERIALRubber
    • BORDER COLORChestnut Brown
    • BRANDM+A Matting (Andersen)
    • DESCRIPTIONWaterHog Eco Grand Elite One End
    • MANUFACTURERS PART NUMBER2243750067
    • SIZEPre-Cut Mat
    • SURFACEPolypropylene
    • STYLEOval & Straight Ends
    • THICKNESS INCHES3/8
    • TYPEOval & Straight Ends
    • WEIGHT LBS33
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
    • LENGTH RANGE INCHES72 to 95
    • PATTERNChevron/Patterned End
    • WIDTH RANGE INCHES48 to 71

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!