Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown in Black

EZ Flex Sport Mats Wrestling/Marial Arts Roll Mats 42' x 38' x 1-5/8" Gold - 114-GD

Rollover image to zoom in

Click image to enlarge

See all 252 items in product family

EZ Flex Sport Mats Wrestling/Marial Arts Roll Mats 42' x 38' x 1-5/8" Gold - 114-GD

Item #: WBB1483229

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,059.00
Product Information
Customer Review
Product Q&A
Accessories
EZ Flex Sport Mats Wrestling/Marial Arts Roll Mats 42' x 38' x 1-5/8" Gold - 114-GD

EZ Flex mats are incredibly lightweight, quick to set up/break down, and easy to move, making them far more versatile for today's wrestling programs than the old heavy style mats. Each mat section can be moved through cramped hallways, stairwells, or between buildings with ease. With EZ Flex rolling system, full competition mats can be set up or broken down in just minutes, and can be stood up on end when rolled for storage. Heavy duty 24 oz. vinyl and top grade 2.2 lb. density sports foam construction. Bio-Pruf™ antimicrobial-treated surface. 1-5/8" thick. Seven 6' wide mats are sold together to make 1 full mat. Total size: 42' x 38' Limited 5 year warranty

Product Specifications

    • LENGTH INCHES456
    • LENGTH FEET38
    • WIDTH INCHES72
    • WIDTH FEET6
    • COLOR FINISHGold
    • BRANDEZ Flex Sport Mats
    • CONSTRUCTIONVinyl
    • THICKNESS INCHES1-5/8
    • TYPEWrestling/Martial Arts
    • WEIGHT LBS837
    • LENGTH RANGE INCHES145+
    • MFG PART NUMBER114-GD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!