Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miami Mascot Mat Appro x . 3 ft  x  4 ft
See all 42 items in product family

Miami Mascot Mat Appro x . 3 ft x 4 ft

Item #: WBB501397

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 20%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Miami Mascot Mat Approx. 3 ft x 4 ft

Show your team pride with FANMATS area rugs cut in the shape of your favorite team's mascot. Made in U.S.A. 100% nylon carpet and non-skid Duragon® latex backing. Officially licensed and chromojet printed in true team colors.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES48
    • BRANDFan Mats
    • CONSTRUCTIONNylon/Latex
    • DESCRIPTIONMascot Mat
    • MANUFACTURERS PART NUMBER7910
    • PACKAGE QUANTITY1
    • STYLEUniversity of Miami
    • TYPECollege

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed