Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Philadelphia 76ers Medallion Door Mat
See all 242 items in product family

Philadelphia 76ers Medallion Door Mat

Item #: WBB501118

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.99 Save up to 39%
Price: $ 20.25
Product Information
Customer Review
Product Q&A
Accessories
Philadelphia 76ers Medallion Door Mat

Wow your guests with door mats by FANMATS. Adorned with your favorite team's logo, these door mats make a statement while keeping dirt and mud from entering your home. Heavy duty vinyl construction ensures a durable mat. Deep reservoir contains water and debris. Rugged ribs scrape shoes clean. Your favorite team's logo is molded in 3D construction.

Product Specifications

    • LENGTH INCHES19
    • WIDTH INCHES30
    • BRANDFan Mats
    • CONSTRUCTIONVinyl
    • DESCRIPTIONMedallion Door Mat
    • MANUFACTURERS PART NUMBER11422
    • PACKAGE QUANTITY1
    • STYLEPhiladelphia 76ers
    • TYPENBA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed