Band Saws
Availability
Free Shipping
Special Price
Brand
Phase
Type
Voltage
Length
Height
Color
Price
Voltage
18 V
Motor Horsepower
1 HP HP
Phase
Single
Voltage
115/230 V
Motor Horsepower
5 HP
Phase
3
Voltage
230 V
Amperage
15/7.5 A
DeWALT DCS374P2 20V MAX XR Li-Ion Brushless Deep Cut Band Saw Kit 2 Batteries 5.0Ah Charger Case
Motor Horsepower
3 HP
Phase
1
Voltage
230 V
Amperage
12 A
Motor Horsepower
1-3/4 HP
Phase
1
Voltage
115/230 V
Amperage
15/7.5 A
Motor Horsepower
5 HP
Phase
3
Voltage
230/460 V
Amperage
15/7.5 A
Motor Horsepower
3 HP
Phase
1
Voltage
230 V
Amperage
12 A
Motor Horsepower
1 HP
Phase
1
Voltage
115/230 V
Amperage
10 A
Motor Horsepower
5 HP
Phase
1
Voltage
230 V
Amperage
22 A
Voltage
20 V
Voltage
120V AC V
Amperage
11 A
Motor Horsepower
1-1/2 HP
Phase
1
Voltage
115/230 V
Amperage
30 A
Motor Horsepower
1-3/4 HP
Phase
1
Voltage
115/230 V
Amperage
15/7.5 A
Motor Horsepower
5 HP
Phase
1
Voltage
230 V
Amperage
22 A
Amperage
1.3 Amps A
Motor Horsepower
5 HP
Phase
1
Voltage
230 V
Amperage
22 A
Voltage
20 V
Amperage
10 A
Voltage
20 V
Motor Horsepower
3 HP
Phase
1
Voltage
230 V
Amperage
12 A
Voltage
12 V
Motor Horsepower
5 HP
Phase
3
Voltage
230/460 V
Amperage
15/7.5 A
Voltage
18 V