Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Facial Tissue 2 Ply Cube 85 Tissues/Box 36 Boxes/Case White - GJO26085

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Genuine Joe Facial Tissue 2 Ply Cube 85 Tissues/Box 36 Boxes/Case White - GJO26085

Item #: WBB1529494

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $97.24 Save up to 75%
Qty Price
1-2 $26.95 ea.
3-4 $25.95 ea.
5+ $24.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Facial Tissue 2 Ply Cube 85 Tissues/Box 36 Boxes/Case White - GJO26085

Facial tissue in a handy cube box offers the combination of a smooth surface and sheet flexibility for greater softness and comfort. Tissue comes interfolded for speedy, convenient tissue delivery. Poly shield makes dispensing near perfect and protects tissues from dust and dirt. Tissue is made from a high percentage of recycled fiber with post-consumer material that easily exceeds EPA guidelines.

Product Specifications

    • BRANDGenuine Joe
    • TYPEBoutique
    • STYLE2 Ply
    • SIZE TYPE85
    • WIDTH INCHES37347
    • LENGTH INCHES37347
    • MANUFACTURERS PART NUMBERGJO26085
    • COLOR FINISHWhite
    • PACKAGE QUANTITY36
    • SHEET QUANTITY3060
    • WEIGHT LBS10.65
    • HEIGHT INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!