Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® 1-Ply C-Fold Towel White, 200 Sheets/Pack, 12 Packs/Case 183223

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Sellars® 1-Ply C-Fold Towel White, 200 Sheets/Pack, 12 Packs/Case 183223

Item #: WBB1542016

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.15 Save up to 16%
Qty Price
1-4 $24.95 ea.
5-9 $23.75 ea.
10+ $22.75 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® 1-Ply C-Fold Towel White, 200 Sheets/Pack, 12 Packs/Case 183223

C-Fold towels are perfect for washrooms in industrial/manufacturing facilities, retail stores, cafeterias, schools, fast food restaurants, public facilities, lodging, etc. 1 Ply. High quality embossed towel. Fits in most c-fold dispensers. Reliable performance at a low cost. White color achieved without the use of chlorine. Economical white c-fold towels have a low per-unit cost. Made with 100% recycled fibers- 80% post consumer and 20% pre consumer. Made in the USA.

Product Specifications

    • BRANDSellars®
    • DESCRIPTIONC-Fold
    • TYPEPaper Towels
    • STYLE1 Ply
    • SIZE TYPE200 Sheets/Pack
    • WIDTH INCHES--
    • LENGTH INCHES13-1/4
    • COLOR FINISHWhite
    • PACKAGE QUANTITY12
    • SHEET QUANTITY2400
    • TOTAL RECYCLED CONTENT PERCENT100%
    • POST-CONSUMER RECYCLED CONTENT PERCENT80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed